Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




S. Parker Hardware

Model # :WBB279051

MPN #: PA955BCDUR

PA 950 Series Tri-Pack Extra Heavy Duty Closer - Duranodic W/ Back Check

Product Description
All-In-One Deluxe Door Closer Packages

Tri-Pack includes a 2 speed door closer that is non-handed and uses the same template as Yale 50 and Norton 1600. Rack and pinion action, with all temperature hydraulics. Latching and closing speeds adjust. A back check closer for slower closing speed is included. The parallel arm bracket and binding barrels/screws for easy mounting are all included in the package. Duranodic Finish.

PRICE
$135.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Width1-7/8 in
Height2-7/8 in

Product Details

TypeEx-Heavy Duty
Package Quantity2
DescriptionExtra Heavy Duty Closer w/ Back Check
ColorDuranodic
Manufacturers Part NumberPA955BCDUR
For Use WithFits Up To 54" Interior Or 48" Exterior
BrandS. Parker Hardware

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsUL Listed