Little Giant® Order Picking Truck w/2 Flush Top Shelves, 1200 lb. Cap., 36"L x 24"W x 39"H,Gray
Write a Review
|
Questions & Answers (0)
Product Description
This 36"L x 24"W x 39"H truck is made with all-welded 12 gauge shelves with powder coating for added durability. Includes 21"W x 12"D writing surface for convenient writing space. Storage Pocket provides storage space for documents under writing shelf and measures 14"L x 12-1/2"W x 4-3/4"H. Non-marking 5" polyurethane wheels with ball bearings allow smooth transport. Swivel casters include wheel brakes. 1200 lb. capacity. 1 Year Limited Warranty.
PRICE
$889.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 39 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 25 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | LG-2436-WS-P-BK |
| Brand | Little Giant |