- All-welded steel construction
- 3-point locking system with pad-lockable cast steel locking handle (padlock not included)
- Shelf and hanger bar bolt into place easily using provided fasteners and adjust on 2-1/4" centers
- 7-gauge leaf hinges to prevent sagging
- Includes a sturdy bar for hanging garments, uniforms, or other items that need to remain wrinkle-free
- Recessed Double doors open 180° for full access to products
- Cabinets ship fully assembled
- 6"H base/legs provide access for forklifts; pre-punched holes allow for bolting to the floor
- Durable, gray, textured powder-coat finish
Durham Mfg.® Extra Heavy Duty Storage Cabinet, 48"W x 24"D x 78"H, Gray, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,185.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 415.6 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 1200 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | HDCHB-244878-1S95 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |