Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :T9FB661895

MPN #: HWG4SC0478-4CL

Hallowell Extra Heavy Duty Galvanite DuraTough Storage Cabinet, 14 Gauge, 60"W x 24"D x 78"H, Gray

Product Description
Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Storage Cabinet, 60"W x 24"D x 78"H

Hallowell DuraTough all-welded storage and combination cabinets are available in Heavy-Duty and Extra Heavy-Duty models for both our Classic and Galvanite corrosion resistant series. Classic Series cabinets are fabricated from prime grade cold rolled sheet steel. Galvanite Series cabinets are fabricated from galvannealed sheets steel which as a zinc-iron alloy coating that is applied at the mill providing protection against high-humidity and moist environments. Heavy Duty Cabinets are fabricated with 16 gauge sheet steel and are fully-welded creating a rigid, durable unit. Extra Heavy-Duty Cabinets are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Limited Warranty of 1 Year.

PRICE
$2,399.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2399.00
Buy 6 units - 10 units
2279.00Save $120.00 (5%)
Buy 11+ units
2209.00Save $190.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Weight512.5 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
Number of Adjustable Shelves4
Door TypeSolid
MaterialSteel
Number of Shelves4
Construction TypeAll-Welded
Manufacturers Part NumberHWG4SC0478-4CL
BrandHallowell
TypeStorage Cabinet
Shelf Capacity1450 lbs
ColorGray
SeriesGalvanite DuraTough
Handle TypeLever
StyleFull Height
Number of Doors2
Package Quantity1
Number of Compartments5
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsGreenguard Children & Schools Certified