Carl® Extra Heavy-Duty Two-Hole Punch, 100 Sheet Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Extra heavy-duty, two-hole punch is ideal for every law and medical office. Extra heavy-duty punch drills through a 100 sheets of standard 20 lb. bond paper with patented Carl Hollow-Core technology and Samurai Steel punch heads to drill through more sheets with less effort. Punch heads are preset to punch 1/4" diameter holes for standard two-ring journals and ledgers. Dual self-centering guides deliver perfect punching every time. Hole punch also offers a large-capacity waste tray, nonskid base and solid metal construction.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Material | Metal |
| Number of Holes Punched | 2 |
| Package Quantity | 1 |
| Description | Extra Heavy Duty Two-Hole Punch |
| Color | Gray |
| Manufacturers Part Number | CUI62100 |
| Sheet Capacity | 100 |
| Brand | Carl |