Accentra Compact 3-Hole Punch 9/32" Punch Size with 12 Sheet Capacity Blue
Write a Review
|
Questions & Answers (0)
Product Description
Three-hole punch offers a low-force design that makes this punch 40 percent easier to use than standard three-hole punches. Hole punch drills through up to 12 sheets of paper and punches 9/32" holes cleanly with advanced cutting dies. Handle locks in a down position for easy storage. Easy-to-empty, waste collection compartment eliminates mess. Design also includes a convenient paper guide with ruler, nonslip rubber base and jam-free technology.
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 3 in |
| Height | 1-5/8 in |
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | Compact 3-Hole Punch |
| Color | Blue |
| Manufacturers Part Number | 2103 |
| Sheet Capacity | 12 |
| Brand | Accentra |