Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Swingline

Model # :WBB1615729

MPN #: 74133

Swingline® 3-Hole Punch 9/32" Punch Size with 20 Sheet Capacity

Product Description
Perfect for any office worker's desktop, this easy-to-use three-hole punch reduces the amount of effort it takes to punch a set of holes. The low-force punch design of the SmartTouch makes it 50 percent easier to punch three crisp, clean holes through as many as 20 sheets than with a standard paper punch. Hole pattern in punch base allows you to see when chip tray is full. Punch has a removable base and a back opening for quick paper-chip disposal. The resulting 9/32" holes from the fixed punch heads are perfectly spaced to easily insert sheets into a three-ring binder or presentation folder. Soft grip handle further increases comfort of manual hole punching. Handle locks into a closed position for compact storage. Durable, metal hole punch also features a built-in ruler and edge guide for better punch alignment.

PRICE
$35.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/8 in
Width2-3/8 in
Height4-13/16 in
Punch Size9/32"

Product Details

StyleManual Hole Punch
Number of Holes Punched3
Package Quantity1
Description3-Hole Punch
ColorBlack
Manufacturers Part Number74133
Sheet Capacity20
BrandSwingline