Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785433

MPN #: RT2-10S

Little Giant® Extra Heavy Duty Wire Reel Transport, 30"W x 25"D x 43"H

Product Description
This Little Giant® heavy duty wire reel transporter features a large capacity 1" diameter bar stock secured with set screws, and will accept reels up to 32" in diameter and 21" wide. The smaller 5/8" rods will accept reels up to 12" in diameter and has 21" of usable width. This cart was uniquely designed to be easy to load. Tilting the cart forward to align the rod with the center of your spool will allow you to roll these oversized spools into position without having to lift the large, heavy reels.

Features:
  • 10" Solid Rubber Wheels
  • All-welded construction
PRICE
$375.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth25 in
Height43 in
Weight Capacity800 lbs
Weight70 lbs
Level Weight Capacity300 lbs

Product Details

Assembly RequiredNo
ColorGray
Number of Levels2
MaterialSteel
Package Quantity1
Manufacturers Part NumberRT2-10S
BrandLittle Giant

Warranty

Warranty1 yr