Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3799116

MPN #: MEGAMOD1858

Gearwrench® MEGAMOD 1858 Piece Mechanics Tool Set In Modular Trays with Storage

Product Description
Gearwrench® MEGAMOD1858 is a 1,858-piece Station Series mechanics tool set built for professional automotive and shop environments. The set includes ratchets, sockets, bit sockets, impact sockets, ratcheting wrenches, combination wrenches, pliers, screwdrivers, Bolt Biter™ extraction tools, striking tools, tap and die tools, and additional shop equipment. Tools are organized in premium chemical- and solvent-resistant foam trays with size markings, paired with multiple storage units including a 72 in. mobile workbench.

Features:
  • Includes nine storage units for maximum shop organization & efficiency: a 72" mobile workbench with a tool rack and stainless steel top with hutch, a large top locker, two small top lockers, and two side lockers, heavy duty utility cart, and an 11" mini tool box
  • Essential shop equipment for automotive technicians included: creeper, mechanic's seat, two sets of 6T ratcheting jack stands, 24" fan, mobile work table, 4 rechargeable lights, kneeling pad, magnetic tool mat, and 1/2" drive 120XP flex head torque wrench
  • 115 premium drive tools, featuring 120XP and 90T ratchets, gimbal and thumbwheel ratchets, plus chrome and impact extensions, adapters, and universal joints in 1/4, 3/8", and 1/2" drive sizes which are all engineered for professional auto technicians and mechanics seeking maximum versatility and durability
  • Tackle any repair with an assortment of 1/4, 3/8", & 1/2" drive, 6 and 12 point, SAE and metric sockets, including: 879 chrome sockets in standard, deep, stubby, mid-length and bit sockets, and 153 impact sockets in standard and deep
  • Bolt Biter™ extraction products offer a bi-directional design and for removing or tightening rounded and damaged fasteners
  • 131 total SAE and metric wrenches, including 6 and 12-point combination wrenches, 90T & 72-tooth ratcheting wrenches, and crowfoot and flare nut wrenches
  • Phillips®, slotted, and Torx® screwdrivers (standard and precision), snap ring, tongue & groove, diagonal cutting, long nose, lineman's, and slip joint pliers, plus a 5-piece automotive hammer set for every repair need
  • Additionally included: bi-directional diagnostic scan tool, battery jump starter, 114 piece tap & die set, 2 indexing pry bars, 4 piece hook & pick set, and an 11 piece pass-thru socket and adjustable wrench set
  • 37 total premium foam modules: 29 large trays and 8 small trays


PRICE
$29,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height67 in
Weight3619.4 lbs
Wheel Diameter8 in
Caster Size8 in
Gauge18 ga

Product Details

Assembly RequiredYes
TypeMechanics Tool Set with Tool Storage
ColorOrange/Black
SeriesMEGAMOD
Number of Drawers17
Slide TypeBall Bearing
Number of Shelves17
MaterialSteel
Manufacturers Part NumberMEGAMOD1858
BrandGearwrench

Warranty

Warranty5 yr