Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3220940

MPN #: MEGAMOD358

Gearwrench® MEGAMOD Metric Mechanics Tool Set in Modular Trays, 40"W x 40"D x 40"H, 358 Pieces

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. We have taken a MEGA step further to provide our users the ultimate customer experience on MEGAMOD358 - A premium quality Gearwrench® Mechanics Tool Set that has been thoughtfully curated to include the right tools and equipment for your job, organized in the most efficient way, paired with the perfect storage unit, offering the best value for your money spent. MEGAMOD358 features all metric chrome and impact sockets, and quality tools for the toughest jobs. Each of the selected tools has its place in chemical and solvent resistant foam storage trays. MEGAMOD358 not only helps to increase job efficiency, it proudly puts you in front of competitions - The award-winning Gearwrench® 120XP Next Generation ratchets provides ultimate access in tight working environments.

Features:
  • 357 metric mechanics hand tools including 120XP next generation ratchets, ratcheting wrenches, 1/4", 3/8", and 1/2" chrome sockets, and impact sockets
  • 120XP™ ratchets have two double stacked 60-tooth pawls providing a 3° swing arc so you can turn fasteners in tighter confines
  • Compact head design, up to 22% more compact than existed ratchets, offers better access to more hard to reach fasteners
  • 72-tooth ratcheting box-end wrench needs a minimal 5° to move fasteners
  • Sockets feature an off-corner loading design to reduce fastener rounding
  • Black oxide finish on impact sockets resist corrosion
  • High-visibility laser-etched markings and/or hard stamped sizes provide quick size identification
  • Includes premium precut foam storage tray with high visibility size markings for organization
  • 6 modules in signature Gearwrench® foam storage trays: 4 of Standard Large Foam Storage Tray sizes: length 20.25" x width 13.5" x height minimum 1.25" - maximum 2.5", 1 of Standard Small Foam Storage Tray size: length 10.25" x width 13.5" x height minimum 1.25" - maximum 2.5", and 1 compact Foam Storage Tray for 3 Piece 120XP Next Generation Ratchet Set
  • 36" 6 drawer rolling cabinet included
  • Full lifetime warranty on all hand tools and a 3 year warranty on the tool cabinet


PRICE
$2,199.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth40 in
Height40 in

Product Details

TypeMechanics Tool Set
ColorBlack/Orange
Manufacturers Part NumberMEGAMOD358
Number of Drawers6
BrandGearwrench

Warranty

WarrantyLifetime Limited Hand Tools, 3 Years Tool Cabinet yr