Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB504319

Global Industrial™ 3 Level, Extra HD Bulk Storage Rack, Wood Deck, Add On, 60"W x 48"D x 96"H

Product Description
The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. This Add-On Unit includes 1 upright frame, 3 shelf levels with 5/8" thick particle wood deck and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or steel deck, or rack unit alone (supply your own deck).

PRICE
$455.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth48 in
Height96 in
Mounting Hole Diameter5/16 in

Product Details

Assembly RequiredYes
TypeAdd-On
Shelf Capacity3800 lbs
ColorGray
Number of Shelves3
MaterialSteel
Manufacturers Part Number504319
Shelf MaterialWood Deck
BrandGlobal Industrial