Avery® Extra-Large 1/3-Cut File Folder Labels, 15/16 x 3-7/16, White, 450/Pk
|
Questions & Answers (0)
Product Description
Bigger is better Ideal for labeling files that require multiple lines, larger font sizes or graphics. Easy to use with free Avery® templates and software. Laser and inkjet compatible. This product was made from wood that came from a certified managed forest.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-7/16 in |
| Height | 15/16 in |
Product Details
| Style | Print-On |
| Type | File Folder Tabs |
| Tabs per Set | 450 Tabs/Set |
| Package Quantity | 450 Labels/Pk |
| Description | Extra-Large File Folder Labels |
| Color | White |
| Manufacturers Part Number | 5027 |
| Brand | Avery |