Extra Large Nest and Stack Tote
Built for conveyor transport, storage and inventory control, these totes, made from FDA-approved industrial-grade polypropylene, have extra thick walls and reinforcing ribs to provide superior strength. Molded-in features include grooves for stable 90° stacking, side handles for comfortable lifting and a smooth surface that's easy to clean. Compatible with standard 36" shelving and conveyor systems. Sold 6 per carton. Lids sold separately.
Quantum® Cross Stack Nest Tub, 17-1/4"L x 11"W x 12"H, Blue, Polypropylene - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$85.50 Sold in packages of 6 / $14.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/4 in |
| Width | 11 in |
| Height | 12 in |
| Size (L x W x H) | 17-1/4 x 11 x 12 in |
| Inside Length | 12-5/8 in |
| Inside Width | 7 in |
| Inside Bottom Length | 12-5/8 in |
| Inside Bottom Width | 7 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Storage Tote |
| Color | Blue |
| Lid | No |
| Capacity | 5.51 ft³ |
| Material | Polypropylene |
| Package Quantity | 6 |
| Manufacturers Part Number | TUB1711-12BL |
| Stack and/or Nest | Stack & Nest |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |