Extra Large Pedestal Table 72"L x 48"W x 36"H - Maple Top
Write a Review
|
Questions & Answers (0)
Product Description
Extra Large Pedestal Table
A sturdy desk that works for art, planning, sewing and more. The solid maple apron has two fully dovetailed drawers. The solid 2-1/4" maple legs are attached with 13 gauge steel corner braces. The maple is finished with an earth-friendly UV finish. 1-3/4" maple butcher block top. 72"L x 48"W x 36"H Overall.
A sturdy desk that works for art, planning, sewing and more. The solid maple apron has two fully dovetailed drawers. The solid 2-1/4" maple legs are attached with 13 gauge steel corner braces. The maple is finished with an earth-friendly UV finish. 1-3/4" maple butcher block top. 72"L x 48"W x 36"H Overall.
PRICE
$2,339.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 48 in |
| Height | 36 in |
| Weight Capacity | 500 lbs |
Product Details
| Frame Color Family | Maple |
| Top Color Family | Maple |
| Package Quantity | 1 |
| Description | Extra Large Pedestal Table |
| Frame Material | Wood |
| Manufacturers Part Number | PT-7248M |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Diversified Spaces |