CSA approved -
Lithium Ion Battery.
Note: The purchase of a secondary / additional Battery in conjunction with the purchase of your new Blue Giant Pallet Truck will offer you the ability to extend (double) the duty cycle of your Truck, as you will not have to wait for the included Battery to be recharged. Additionally, if a secondary / additional battery is required AFTER your Pallet Jack purchase, a Special Order of the Battery would be required at a significantly higher cost.
SAVE and ORDER one TODAY with the Truck!
Extra Lithium Ion Battery for Blue Giant EPJ-25 Pallet Trucks - 136-EXB
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,225.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Battery |
| For Use with Make | Blue Giant |
| Manufacturers Part Number | 136-EXB |
| Compatible Part/Model Number | EPJ-25 |
| Brand | Blue Giant |