Global Industrial
Model # :WBB3800115
Global Industrial Lithium-Ion Battery For B3782021 Electric Pallet Jack, 48V, 20Ah
Write a Review
|
Questions & Answers (0)
Product Description
This 48V 20Ah lithium-ion battery is engineered as a direct replacement for the Global Industrial B3782021 electric pallet jack, delivering stable, consistent power for daily warehouse material handling tasks. Compared to traditional lead-acid batteries, it supports fast charging and boasts a much longer cycle life, cutting down battery replacement frequency and lowering your long-term operational costs. Built-in intelligent BMS protection safeguards the pack against overcharge, over-discharge, short circuit and overheating to ensure safe operation during heavy-duty use. It features low self-discharge and maintenance-free design, no need for regular water topping-up. Compact form fits the pallet jack perfectly, helping maintain reliable runtime to keep your loading and unloading workflows efficient.
PRICE
$849.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 48V20Ah |
| Type | Battery |
| For Use with Make | Global Industrial |
| Compatible Part/Model Number | B3782021 |
| Brand | Global Industrial |