Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Ravas

Model # :WBB3249894

MPN #: 304.59.52000.00000823

Ravas Extra Set of Lithium Ion Batteries For iForks 32

Product Description
Extra set of lithium ion batteries for iForks 32. These batteries are used to power the transmission of data from the forks to the indicator. Average runtime is 75 hours of continuous use.

PRICE
$365.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in

Product Details

Assembly RequiredNo
Manufacturers Part Number304.59.52000.00000823
Package Quantity2
ColorBlack
BrandRavas