Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211125

MPN #: FE-4-60

Vestil™ Steel Fork Extensions, 4"W x 60"L, 4000 lb. Capacity, Yellow

Product Description
Provide the extra support needed to lift long or large objects with a fork truck using a pair of fork extensions. Steel retaining strap prevents fork extensions from sliding off forks during use. OSHA regulations require that extensions are no more than one-hundred and fifty (150) percent of the existing fork length. Insert loop at the tip of the fork and slide it up at a forty-five (45) degree angle. Then, lay it down over the existing fork. To be used with class 2 and class 3 forks only.

Features:
  • All steel construction provides long lasting reliable use
  • Each extension includes warning and operating stickers for worker safety
  • Powder coat safety yellow finish offers lasting durability


PRICE
$309.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-1/8 in
Width6-3/8 in
Height2-5/16 in
Weight Capacity4000 lbs
Weight94 lbs
Compatible Fork Length60 in
Compatible Fork Width4-1/2 in
Fork Length60 in
Fork Width4 in
Fork Thickness2 in

Product Details

Assembly RequiredNo
TypeFork Extensions
ColorYellow
MaterialSteel
Package Quantity2
Manufacturers Part NumberFE-4-60
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)