Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB2396052

MPN #: FTDC-6-4400

Forklift Tie-Down Clamps (2 Sets) - 4400 Lb. Capacity

Product Description
Forklift tie down clamps FTDC-6-4400 are a great asset when securing loads for transport. These are sold in pairs, so the entire unit is comprised of four pieces (2 brackets, 2 clamps). An eye bracket is positioned in front of the load while the screw clamp is placed behind the unit, closest to the forklift driver. These are put in place by sliding over the forks. Simply use the preferred type of tie down such as a nylon strap or chain to secure the load (chain and strap not included).

Eye Bracket Features:

  • Overall Eye Bracket: 8-1/4"W x 6"H
  • Eye Bracket Fork Opening: 6-1/4"W x 1-1/4"H
  • Eye Bracket Lift Opening: 2-1/2"W x 1-1/2"H
  • Eye Bracket Thickness: 1/2"

Eye Bracket with Swivel Eye Features:

  • Overall Screw Clamp: 7-3/4"W x 2-1/2"D
  • Usable Height Range: 1-1/4" to 2-13/16"
  • Each Clamp Includes Swivel Eye


NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$805.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Width8-1/4 in
Height8-1/2 in
Weight Capacity4400 lbs
Weight35 lbs

Product Details

Assembly RequiredYes
TypeAccessory
ColorYellow
MaterialSteel
Package Quantity(2 Brackets, 2 Clamps)
Manufacturers Part NumberFTDC-6-4400
BrandVestil

Warranty

Warranty90 days