Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB996520

MPN #: ABS-3640-6PH

Little Giant® Adjustable Shelf Rack ABS-3640-6PH

Product Description
Adjustable Shelf Rack - Configure this rack to your exact "lean manufacturing" requirements. Standard model includes two 15" deep x 36" wide shelves that are adjustable on 2" increments, allowing you to place your parts, tools, or supplies at the optimal ergonomic height. Add optional accessories to customize the rack to fit your needs. The 9-1/4" high deck surface measures 9" deep x 41" across with 1" retaining lip. All-welded construction with 2 swivel and 2 rigid 6" phenolic wheels and powder coated surface results in a durable unit that will stand up to the harshest environments.

PRICE
$1,195.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width36 in
Height67 in
Weight Capacity2000 lbs
Weight143 lbs
Wheel Diameter6 in
Gauge12
Deck Height9-1/4 in

Product Details

Assembly RequiredNo
TypeShelf Rack Truck
ColorGray
Wheel TypePhenolic, 2 Swivel, 2 Rigid
Number of Cradles4
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberABS-3640-6PH
BrandLittle Giant

Warranty

Warranty1 yr