Extra Stainless Steel Shelf for Model 106-SS
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable shelf for Model 106-SS, is 500 Shelf Capacity.
PRICE
$279.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Height | 1 in |
| Weight | 16 lbs |
Product Details
| Shelf Capacity | 500 lbs |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | SW-SS-106 |
| Accessory Type | Shelf |
| For Use With | Cabinet Shelf |
| Brand | Securall Products |