Harloff MedstoreMax Double Column Shelf, w/5 Adjustable Dividers
Write a Review
|
Questions & Answers (0)
Product Description
Shelf for full double column MedStorMax with 5 adjustable dividers.
PRICE
$355.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-5/8 in |
| Depth | 24 in |
| Weight | 40 lbs |
Product Details
| Shelf Type | Flat Divider |
| Construction Type | Assembled |
| Color | Blue |
| Series | MedstoreMax |
| Manufacturers Part Number | MS-SH2 |
| For Use With | Steel Shelf |
| Brand | Harloff |