Global Industrial
Model # :WB7920367
Global Industrial Extra-Wide Shop Desk W/ 2 Drawers, Sloped Surface, 48"W x 30"D, Gray
|
Questions & Answers (0)
Product Description
This super-strong, 48"W x 30"D x 43"H shop desk is all welded and offers even more work surface than ever before. The top surface is 14 ga steel and is 12" wider than most standard open-leg desks. It includes two 15"W x 24"D x 5-1/2"H side-by-side drawers on ball bearing steel rollers with chrome handles. The lower shelf is 48"W x 18-1/2"D and 14 ga steel. A 48"W x 4"D x 7"H four hole organizer and 48"W x 10"D x 12"H riser shelf also available. There are optional 5" polyurethane casters are available as well. The drawers are padlockable.
PRICE
$775.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 43 in |
| Weight | 166 lbs |
Product Details
| Assembly Required | No |
| Type | Open Leg |
| Color | Gray |
| Number of Drawers | 2 |
| Writing Surface | Sloped with Lips |
| Style | Drawer, Shelf |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 190298GY |
| Brand | Global Industrial |