Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB300912GY

Global Industrial™ Cabinet Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray

Product Description
This shop desk is perfect for warehouses as well as shipping and receiving areas. The rugged 14 ga, steel-channel-reinforced work surface measures 34-1/2"W x 30"D and has a 2" slope from back to front. The shop desk features a pigeonhole riser that measures 12"D x 7-3/4"H and holds supplies and/or any size computer monitor. The drawer under the work surface glides easily on steel ball bearing slides. It includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. The cabinet desk has single locking handle and permits full-width access to lower compartment. The cabinet includes an adjustable center shelf. This desk has a durable gray powder coat finish, and it is easy to assemble.

PRICE
$449.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/2 in
Depth30 in
Height51-1/2 in
Weight Capacity500 lbs

Product Details

Assembly RequiredYes
TypeCabinet Base
ColorGray
Number of Drawers1
Writing SurfaceSloped
StyleCabinet, Compartment, Drawer, Shelf
Number of Doors2
Number of Shelves1 Bottom
MaterialSteel
Number of Compartments4
Leg TypeFixed
Manufacturers Part Number300912GY
Number of Cabinets1
BrandGlobal Industrial