Zep® Commercial Extractor Carpet Shampoo Concentrate - Gallon Bottle, 4 Bottles/Case - ZUCEC128
If you use an extractor/steam carpet cleaning machine, you need a shampoo specifically formulated to leverage its power. Zep® Carpet Extractor Shampoo is a concentrated, heavy-duty, low-foam cleaner that removes heavy soil, controls static and protects carpeting with DuPont stain and soil repellents.
Zep® Commercial Extractor Carpet Shampoo Concentrate, Gallon Bottle, 4 Bottles - ZUCEC128
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Carpet Cleaner |
| Scent | Mild |
| Size Type | Gallon Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks |
| Package Quantity | 4 Bottles |
| Description | Extractor Carpet Shampoo Concentrate |
| Manufacturers Part Number | ZUCEC128 |
| Floor Type | Carpet |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Dilution Ratio | 1:25 |
| Brand | Zep |