Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3133849

MPN #: BET660B500

Betco® Hybrid® Floor Finish, 5 Gallons Bag in Box

Product Description
A revolutionary new polymer system formulated with XBF technology that provides the longest lasting finish ever. This self sealing extended wear formula retains film integrity and outstanding gloss even after repeated detergent mopping and burnishing. This finish effectively reduces maintenance and prolongs the time between strippings. Specifically formulated for medium maintenance programs, this product will retain its gloss between burnishing's. In high speed programs it greatly reduces the need to frequently use a restorer.

Features:
  • Extended wear formula provides the longest lasting shine possible
  • 0.0% Free Styrene
  • Versatile - low to frequent maintenance programs
  • Self-sealing formation
Directions for Use:
  • Recommended for use on all types of stone flooring (brick, marble, slate, terrazzo and concrete-new and old), resilient tile, quarry and non-glazed ceramic tile
  • Restorative Maintenance: Completely remove all old wax, finish and soil from floor surface following strip procedure instructions on Betco stripper label. Floor surface must be clean, dry and free of residue before finish is applied. Rinse with clean water if necessary. Apply finish in uniform, thin to medium coats using a clean synthetic finish mop, microfiber mop or applicator system. Allow each coat to dry thoroughly before applying additional coats, usually 20 - 30 minutes. Elevated temperatures, heavy coats and humidity may extend dry time. A minimum of 4 coats of finish is recommended. Note: This product is a self-sealing finish, however, if tile is old, worn or porous, initially applying 1 - 2 coats of a Betco sealer will enhance gloss and long term performance
  • Routine Maintenance: Sweep large debris and dust mop. Damp mop or automatic scrub using a Betco floor cleaner. Buff or burnish the floor to enhance gloss as needed. Use Betco One Step High Speed Cleaner/Restorer to condition the floor and extend the time between top scrub and recoating
  • Interim Maintenance: Sweep large debris and dust mop. Top scrub the floor using Daily Scrub SC and maroon pad or equivalent to remove the top soiled layers of finish. Floor surface must be clean, dry and free of residue before finish is applied. Apply 1 – 2 coats of finish as directed above
  • Please recycle empty containers. Note: Slip resistance meets or exceeds standard, (ASTM D 2047-11) James Machine 0.5 minimum


PRICE
$235.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Coverage2000 - 3000 square feet/gallon

Product Details

TypeFloor Finish
pH8.2 - 8.9
Physical FormLiquid
ApplicationFinishing
ScentMild
Size Type5 Gallons Bag in Box
Helps RemoveScuffs, Spills
DescriptionHybrid® Floor Finish
Package Quantity1
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution RatioReady to Use
BrandBetco

Compliance & Certifications

CertificationsASTM D 2047-11