Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3133850

MPN #: BET184B500

Betco® Extreme® High Power No-Rinse Floor Stripper, 5 Gallons Bag in Box

Product Description
This high power high speed floor stripper was developed to penetrate and remove multiple coats of burnished floor finish with a minimum amount of labor. Utilizing the latest in technology, this powerful professional stripper unlocks the chemical bonds of acrylic and urethane fortified floor finishes releasing them from the floor surface and is suitable for use on most surfaces.

Features:
  • Extremely Powerful
  • Developed to quickly strip multiple coats of burnished finish from a variety of floors
  • Rinse free - Has a lower pH than competitive formulas, requires no neutralization or rinsing
Directions for Use:
  • Recommended for removing multiple coats of water-based acrylic and urethane fortified floor finishes from all types of resilient tile and hard surfaces. Not Recommended on linoleum or sheet vinyl floors. Pre-test in a small area; bleeding or discoloration may our on linoleum, rubber tile, or asphalt tile. Sweep or dust mop floors or to remove any large debris. For light to medium strip, dilute 10 oz. /gal. (1:12). For heavy striping, dilute 25 oz. /gal. (1:5) with cold water. Apply solution liberally to floor surface. Allow 3-5 minutes contact time. Be sure to keep surface wet at all times. Agitate with a low speed rotary machine, automatic scrubber or stripping machine. Pick up solution with a wet vacuum, automatic scrubber or mop and bucket and thoroughly rinse the floor. Allow floors or to dry completely before applying finish or sealer. No flood rinsing is necessary if surface appears free of dust and residue


PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Coverage400 sq. ft./ gallon

Product Details

TypeFloor Stripper
Specific Gravity1
pH11.8 - 12.8
Physical FormLiquid
ApplicationStripping
For Use WithBetco® FastDraw® System
ScentLemon
Size Type5 Gallons Bag in Box
Helps RemoveFinish Buildup
DescriptionExtreme® Floor Stripper
Package Quantity1
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution RatioReady to Use
BrandBetco