Generac Extreme Cold Weather Kit for Liquid Cooled Standby Generators with 1.5L Engine
Write a Review
|
Questions & Answers (0)
Product Description
Generac Extreme Cold Weather Kit for Liquid Cooled Standby Generators with 1.5L Engine
The Extreme Cold Weather Kits include the appropriate block heater, step by step installation instructions and all necessary mounting hardware for an extra degree of extreme weather protection. This kit is to be used in conjunction with the appropriate Cold Weather Kit that contains the necessary battery warmer assembly. If not done already, the oil must be replaced with the appropriate synthetic oil. It is important to note that it is recommended that an Authorized Dealer install the Extreme Cold Weather Kit as improper installation procedures can inhibit proper generator function.
The Extreme Cold Weather Kits include the appropriate block heater, step by step installation instructions and all necessary mounting hardware for an extra degree of extreme weather protection. This kit is to be used in conjunction with the appropriate Cold Weather Kit that contains the necessary battery warmer assembly. If not done already, the oil must be replaced with the appropriate synthetic oil. It is important to note that it is recommended that an Authorized Dealer install the Extreme Cold Weather Kit as improper installation procedures can inhibit proper generator function.
PRICE
$169.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 10 in |
Product Details
| Type | Cold Weather Kit |
| Description | Extreme Cold Weather Kit |
| Wheels | No Wheels |
| Manufacturers Part Number | 6174 |
| For Use With | Liquid Cooled Standby Generators with 1.5L Engine |
| Brand | Generac |