Generac Extreme Cold Weather Kit for 4.5L, 48kW
Write a Review
|
Questions & Answers (0)
Product Description
This extreme cold weather kit is to be used with Generac liquid-cooled generators that have the Generac 4.5L engine (Protector Series 48kW, 60kW, 80kW). It is recommended to be installed on generators that are exposed to temperatures that are regularly below 32 degrees F.
PRICE
$169.95
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 11 in |
| Height | 11 in |
| Weight | 5 lbs |
Product Details
| Type | Cold Weather Kit |
| Manufacturers Part Number | 7990 |
| For Use With | Designed to work with 4.5L engines |
| Brand | Generac |