Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216907

MPN #: 26-CC-242-2WLDSLF-RAL7024

Strong Hold® Extreme Duty Computer Cabinet w/ 2 Workspaces, 26"W x 24"D x 72"H, Dark Gray

Product Description
Keep your computer safe in industrial and construction environments with this Extreme Duty Strong Hold® computer cabinet. Made with 12 GA steel, the cabinet stands at 72 in. H x 26 in. W x 24 in. D. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. The lower cabinet can be locked with a standard padlock and features 2 adjustable shelves. There is also a see through polycarbonate door that protects the monitor that can only be opened when the lower cabinet is unlocked. Additionally, there are 2 welded shelves for a keyboard or a writing surface.

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.

Features:
  • 3 external shelves
  • 2 shelves with 1900 lbs capacity per shelf
  • 6 in. welded legs allow you to easily move this cabinet with a pallet jack or forklift


PRICE
$3,499.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth24 in
Height72 in
Monitor Size Maximum24" Diagonal

Product Details

Assembly RequiredNo
TypeExtreme Duty Computer Cabinets
ColorGray
Battery PoweredNo
CastersNo
Enclosure TypeDisplay & CPU
Mounting LocationBottom
Display ScreenNo
MaterialSteel
DescriptionComputer Cabinet with 2 Welded Shelves
Manufacturers Part Number26-CC-242-2WLDSLF-RAL7024
LockableYes
BrandStrong Hold

Warranty

Warranty99 yr