Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216914

MPN #: 25-CC-242-RK-CA-RAL7024

Strong Hold® Mobile Computer Cabinet w/ Retractable Keyboard, 26"W x 24"D x 68"H, Dark Gray

Product Description
Keep your computer safe in industrial and construction environments with this Extreme Duty Strong Hold® computer cabinet. Made with 12 GA steel, this mobile cabinet stands at 68 in. H x 26 in. W x 24 in. D. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. Featuring a retractable keyboard drawer in addition to a cabinet that can be locked with a standard padlock. The polycarbonate window that protects the monitor and can only be opened when the lower cabinet is unlocked. You can easily move this cabinet across your shop floor with its heavy-duty casters.

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.

Features:
  • 1 drawer with 400 lbs capacity
  • 2 shelves with 1900 lbs capacity per shelf
  • 6 in. heavy-duty casters allow for easy mobility around your shop


PRICE
$3,169.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth24 in
Height68 in
Monitor Size Maximum24" Diagonal

Product Details

Assembly RequiredNo
TypeMobile Computer Cabinet
ColorGray
Battery PoweredNo
CastersYes
Enclosure TypeDisplay & CPU
Display ScreenNo
MaterialSteel
DescriptionMobile Computer Cabinet
Manufacturers Part Number25-CC-242-RK-CA-RAL7024
LockableYes
BrandStrong Hold

Warranty

Warranty99 yr