Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216923

MPN #: 26-CC-242-RK-RAL9005

Strong Hold® Extreme Duty Computer Cabinet w/ Retractable Keyboard, 26"W x 24"D x 72"H, Black

Product Description
Keep your computer safe in industrial and construction environments with this Extreme Duty Strong Hold® computer cabinet. Made with 12 GA steel, the cabinet stands at 72 in. H x 26 in. W x 24 in. D. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. Featuring a retractable keyboard drawer in addition to a cabinet that can be locked with a standard padlock. The see through polycarbonate door that protects the monitor can only be opened when the lower cabinet is unlocked.

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.

Features:
  • 1 drawer with 400 lbs capacity
  • 2 shelves with 1900 lbs capacity per shelf
  • 6 in. welded legs allow you to easily move this cabinet with a pallet jack or forklift


PRICE
$3,125.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth24 in
Height72 in
Monitor Size Maximum24" Diagonal

Product Details

Assembly RequiredNo
TypeExtreme Duty Computer Cabinets
ColorBlack
Battery PoweredNo
CastersNo
Enclosure TypeDisplay & CPU
Mounting LocationBottom
Display ScreenNo
MaterialSteel
DescriptionComputer Cabinet with Retractable Keyboard
Manufacturers Part Number26-CC-242-RK-RAL9005
LockableYes
BrandStrong Hold

Warranty

Warranty99 yr