Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216906

MPN #: 26-CC-242-RAL7024

Strong Hold® Extreme Duty Computer Cabinet w/ 2 Shelves, 26"W x 24"D x 72"H, Dark Gray

Product Description
Keep your computer safe in industrial and construction environments with this Extreme Duty Strong Hold® computer cabinet. Made with 12 GA steel, the cabinet stands at 72 in. H x 26 in. W x 24 in. D. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. The lower cabinet can be locked with a standard padlock and features 2 adjustable shelves while the polycarbonate window that protects the monitor can only be opened when the lower cabinet is unlocked.

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.

Features:
  • 1 external shelf 12 in. deep
  • 2 shelves with 1900 lbs capacity per shelf
  • 6 in. welded legs allow you to easily move this cabinet with a pallet jack or forklift


PRICE
$2,759.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth24 in
Height72 in
Monitor Size Maximum24" Diagonal

Product Details

Assembly RequiredNo
TypeExtreme Duty Computer Cabinets
ColorGray
Battery PoweredNo
CastersNo
Enclosure TypeDisplay & CPU
Mounting LocationBottom
Display ScreenNo
MaterialSteel
DescriptionComputer Cabinet
Manufacturers Part Number26-CC-242-RAL7024
LockableYes
BrandStrong Hold

Warranty

Warranty99 yr