Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB706669BK

Global Industrial™ Mobile Computer Cabinet, Black, Unassembled

Product Description
Global Industrial™ Mobile Security Locking Computer Cabinet, Black

Secure steel cabinet prevents data theft and vandalism by limiting access to computer, monitor and keyboard. Upper compartment has break resistant acrylic window, fully retractable locking door and holds up to 21" diagonal LCD or CRT monitors. Slide-out locking keyboard drawer and adjustable height lower compartment shelf extend fully on ball bearing slides. Lower compartment has locking front and rear access doors. Heavy duty 5" swivel casters (2 locking). Top and bottom compartments are louvered to reduce heat build up and include convenient cable management ports. All doors are keyed alike. Optional Fan Kit with 5'L power cord reduces heat build up. Order one fan for each upper, lower and CPU side cabinet. Upper frame consists of: 24-gauge panels, 19-gauge sliding keyboard/mouse tray. Lower frame consists of: 23-gauge door & door frame, 23-gauge side & bottom panels, 20-gauge drawer thickness. Durable powder coated finish. Easy assembly.

Dimensions:
  • Upper Compartment Interior: 24-1/4"W x 21-3/4"D x 21"H
  • Lower Compartment Interior: 20-3/4"W x 21"D x 23-1/4"H
  • Locking Slide-out Keyboard Drawer: 19-1/2"W x 17-3/4"D x 4-1/4"H
  • Monitor Window Opening: 14-3/4"W x 15-3/4"H
  • Overall Unit: 24-1/2"W x 22-1/2"D x 60-3/8"H
  • Weight Capacity Overall: 175 lbs.
  • Weight Capacity for Keyboard Tray: 40 lbs.
Optional Accessories (Sold Separately):
  • Side Shelf Kit (Set of 2): Item# 237368BK
  • AC Fan Kit: Item# 249189, order one for each cabinet
  • Sliding Mouse Tray: Item# 273113
  • CPU Side Cabinet: Item# 253700BK
Please Note: Cannot install both side shelf and CPU side cabinet to one side of computer cabinet.

PRICE
$475.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Depth22-1/2 in
Height60-3/8 in
Monitor Size Maximum21" Diagonal

Product Details

Assembly RequiredYes
TypeMobile Computer Cabinet
ColorBlack
Battery PoweredNo
Casters5" Swivel Casters (2 Locking)
Enclosure TypeDisplay & CPU
Display ScreenCRT or LCD Monitors
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number706669BK
LockableYes
BrandGlobal Industrial

Warranty

Warranty1 yr