x

Take 15% off your entire order!

Offer applied at checkout

Bud Ex-4542 Extruded Aluminum Box 3.82" W X 6.96" L X 3.82" H - Min Qty 4

Bud Ex-4542 Extruded Aluminum Box 3.82" W X 6.96" L X 3.82" H - Min Qty 4

Item #: WBB562524

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • These low cost extruded aluminum enclosures offer an alternative to the standard die cast or fabricated aluminum box. The silver colored finish is offset by the black plastic bezels producing a classic, yet futuristic, appearance to your product. Removable end panels allow for easy and low cost modifications.
  • One piece extruded aluminum housing
  • Individual aluminum end panels
  • ABS plastic panel bezels
  • Internal PCB card guides

  • BRAND Bud Industries
  • COLOR FINISH Silver Housing with Black Plastic Bezels
  • WIDTH INCHES 3.82
  • DEPTH INCHES 6.96
  • HEIGHT INCHES 3.82
  • MANUFACTURERS PART NUMBER EX-4542
  • WEIGHT LBS 0.88
  • CONSTRUCTION Aluminum
  • INTERNAL WIDTH INCHES 3.13
  • INTERNAL HEIGHT INCHES 3.42
  • INTERNAL DEPTH INCHES 6.14
  • SERIES Extruded Aluminum Box
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Ex-4541 Extruded Aluminum Box 3.82" W X 5.38" L X 3.82" H - Min Qty 4

Item #: B562523

Not Yet Rated

Usually ships in 8 to 11 days

$22.00

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Ex-4542 Extruded Aluminum Box 3.82" W X 6.96" L X 3.82" H - Min Qty 4

Bud Ex-4542 Extruded Aluminum Box 3.82" W X 6.96" L X 3.82" H - Min Qty 4

Item #: WBB562524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant