G1814BC Wall mounted eye wash features 12" stainless steel bowl with powder coated cast aluminum wall bracket. Never lose dust covers again! Spray head assembly has two Gentle Spray outlet heads with "flip-top" dust covers mounted on chrome plated brass supply arms. Eye wash is activated by a ½" IPS chrome plated brass stay-open ball valve with cast aluminum flag handle. Activating eye wash valve also opens stainless steel bowl cover, which covers the entire bowl while not in use. Stainless steel bowl acts like a sink to drain water away. Unit meets ANSI Z358.1 standard as primary eye wash. Fully factory assembled and water tested. Complete with ANSI compliant identification sign.
Guardian Equipment Eye Wash Wall Mounted Stainless Steel Bowl and Cover, G1814BC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$625.34
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 13-3/4 in |
| Bowl Diameter | 11-1/2 in |
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT Female in |
Product Details
| Type | Eyewash Station |
| Eyewash Handle Material | Aluminum |
| Color | Silver |
| Eyewash Flow Rate | 1.8 gal/min |
| Pipe Material | Chrome Plated Brass |
| Eye/Face Wash Spray Heads | GS-Plus |
| Number of Heads | 2 |
| Mounting Location | Wall Mount |
| Material | Stainless Steel Bowl/Cover |
| Valve Type | Chrome Plated Brass |
| Description | Eyewash, Stainless Steel Bowl & Cover |
| Bowl Material | Stainless Steel |
| Manufacturers Part Number | G1814BC |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Push Handle |
| Bowl Color Family | Stainless Steel |
| Brand | Guardian Equipment |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |
| ADA Compliant | No |