Euromex Eyepiece w/ 10mm to 100mm, HWF10X/20mm
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Eyepiece | HWF10X/20mm |
Product Details
| Type | Eyepiece |
| Magnification Range | 10X - 20X |
| Package Quantity | 1 |
| Description | Eyepiece |
| Color | Black |
| Manufacturers Part Number | ED.6110 |
| Eyepiece Magnification | 10X |
| Brand | Euromex |
Related Products
EM-31 Binocular Entry-Level Dual 2x, 4x Turret Microscope System. Meiji Techno America's EM-31 Series meets the demand for a complete Advanced-level Binocular Dual turret style stereo microscopes with a built in 2x, 4x objectives giving the user 20X, 40X magnification with the standard 10X eyepiece. Equipped with LED illumination in a stable large footprint design and a comfortable carrying grip for ease of portability. Binocular head is inclined at 45° tubes, One ± 5 diopter adjustment, Interpupillary distance adjustable between 55 mm and 75 mm. The EM-31 Binocular Turret Stereo ...
IScope Trinocular Microscope with EWF 10x/22 mm eyepieces, PLi plan 4/10/S40/S100x oil IOS objectives, rackless stage and 3 W NeoLED™ Kohler illumination. With Smart Light Control. The iScope is available in various configurations suitable for Life and Biomedical Sciences, high schools, universities but also for routine medical applications Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization and several epi- illumination sources for fluorescence applications can be used. iScope models with multi-heads are also ...
Delphi-X Observer, Trinocular Microscope with SWF 10x/25 mm Φ 30 mm eyepieces, plan semi-apochromatic APLi 4/10/20/S40/S100x oil IOS objectives, EIS 60 mm parafocal, 190 x 152 mm stage with 78 x 32 mm mechanical stage and 3 W NeoLED™ illumination. The outstanding optical performance of the Delphi-X Observer™ with 25 mm fields of view and high numerical aperture of the Plan 60 mm Para focal EIS objectives enables perfect observations and color rendering at high resolving power. This is the perfect microscope for anatomy-pathologists. Features: Medical device class I – EU MDR ...
IScope Binocular Microscope with EWF 10x/22 mm eyepieces, plan PLi 4/10/S40/S100x oil IOS objectives, rackless stage and 3 W NeoLED™ Kohler illumination. The iScope is available in various configurations suitable for Life and Biomedical Sciences, high schools, universities but also for routine medical applications Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization and several epi- illumination sources for fluorescence applications can be used. iScope models with multi-heads are also available for teaching purposes ...
Delphi-X Observer, Trinocular Microscope with SWF 10x/25 mm Φ 30 mm eyepieces, plan phase PLPHi 10/20/S40/S100x oil IOS objectives, EIS 60 mm parafocal, 190 x 152 mm stage with 78 x 32 mm mechanical stage and 3 W NeoLED™ illumination. The outstanding optical performance of the Delphi-X Observer™ with 25 mm fields of view and high numerical aperture of the Plan 60 mm Para focal EIS objectives enables perfect observations and color rendering at high resolving power. This is the perfect microscope for anatomy-pathologists. Features: Medical device class I – EU MDR 2017-745 ...