Euromex Eyepiece w/ Cross Hair, HWF10X/21mm
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Eyepiece | HWF10X/21mm |
Product Details
| Type | Eyepiece |
| Package Quantity | 1 |
| Description | Eyepiece |
| Color | Black |
| Manufacturers Part Number | SB.6210-C |
| Eyepiece Magnification | 10X |
| Brand | Euromex |
Related Products
EM-23 Binocular Entry-Level Turret Stereo Microscope. The EM-20 Series Stereo Microscopes have crisp, erect images over a wide field of view. Featuring incident and transmitted illumination, these student microscopes are built to last, year after year. Just perfect for grade schools and high schools. This series is great for observing any biological or physical science specimens, coins, etc., virtually any object because the stand allows the optics to be raised high enough to fit virtually any specimen. Features: Turret Style Objective Changer with Triple Magnifications Robust metal body ...
IScope Trinocular Microscope with EWF 10x/22 mm eyepieces, PLi plan 4/10/S40/S100x oil IOS objectives, rackless stage and 3 W NeoLED™ Kohler illumination. With Smart Light Control. The iScope is available in various configurations suitable for Life and Biomedical Sciences, high schools, universities but also for routine medical applications Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization and several epi- illumination sources for fluorescence applications can be used. iScope models with multi-heads are also ...
Delphi-X Observer, Trinocular Microscope with SWF 10x/25 mm Φ 30 mm eyepieces, plan semi-apochromatic APLi 4/10/20/S40/S100x oil IOS objectives, EIS 60 mm parafocal, 190 x 152 mm stage with 78 x 32 mm mechanical stage and 3 W NeoLED™ illumination. The outstanding optical performance of the Delphi-X Observer™ with 25 mm fields of view and high numerical aperture of the Plan 60 mm Para focal EIS objectives enables perfect observations and color rendering at high resolving power. This is the perfect microscope for anatomy-pathologists. Features: Medical device class I – EU MDR ...
IScope Binocular Microscope with EWF 10x/22 mm eyepieces, plan PLi 4/10/S40/S100x oil IOS objectives, rackless stage and 3 W NeoLED™ Kohler illumination. The iScope is available in various configurations suitable for Life and Biomedical Sciences, high schools, universities but also for routine medical applications Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization and several epi- illumination sources for fluorescence applications can be used. iScope models with multi-heads are also available for teaching purposes ...
Delphi-X Observer, Trinocular Microscope with SWF 10x/25 mm Φ 30 mm eyepieces, plan phase PLPHi 10/20/S40/S100x oil IOS objectives, EIS 60 mm parafocal, 190 x 152 mm stage with 78 x 32 mm mechanical stage and 3 W NeoLED™ illumination. The outstanding optical performance of the Delphi-X Observer™ with 25 mm fields of view and high numerical aperture of the Plan 60 mm Para focal EIS objectives enables perfect observations and color rendering at high resolving power. This is the perfect microscope for anatomy-pathologists. Features: Medical device class I – EU MDR 2017-745 ...