Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meiji Techno

Model # :WBB2047611

MPN #: EM-31

Meiji Techno EM-31 Binocular Entry-Level Dual 2X, 4X Turret Microscope System

Product Description
EM-31 Binocular Entry-Level Dual 2x, 4x Turret Microscope System. Meiji Techno America's EM-31 Series meets the demand for a complete Advanced-level Binocular Dual turret style stereo microscopes with a built in 2x, 4x objectives giving the user 20X, 40X magnification with the standard 10X eyepiece. Equipped with LED illumination in a stable large footprint design and a comfortable carrying grip for ease of portability. Binocular head is inclined at 45° tubes, One ± 5 diopter adjustment, Interpupillary distance adjustable between 55 mm and 75 mm. The EM-31 Binocular Turret Stereo Microscopes have crisp, erect images over a wide field of view. The stand is made out of metal cast alloy and has a rack and pinion design with coarse adjustment and tension control. Equipped with a Revolving nosepiece with Dual 2x/4x (EM-31) magnification objective with large field of view. Field of views 20 mm/6.6 mm, Working distance 100 mm. Featuring incident and transmitted LED illumination, these student microscopes are built to last, year after year. Just perfect for grade schools and high schools. This series is a larger frame than the EM-20 models, great for observing any biological or physical science specimens, plants, insects etc., virtually any object because the stand allows the optics to be raised high enough to fit virtually any educational specimen.

Features:
  • Complete Configured system with Microscope Body, Stand , Eyepiece
  • Turret Style Objective Changer with Triple Magnifications 20X, 40X
  • Robust Alloy metal stand with smooth rack & pinion design
  • New design, Ergonomically placed focus knobs
  • Light weight, compact body, easy to carry with top hand grip for ease of transport
  • LED Transmitted and Incident illuminators feature a long life with low power consumption
  • Transmitted and incident LED illumination equipped with variable intensity
  • All optical parts are anti-fungus treated
  • 2 year manufactures warranty
  • Dust Cover for EM-31 included
  • Rubber Eyeguards for EM-31 included
PRICE
$655.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width15 in
Height11 in
Weight11 lbs
EyepieceWF10x/20

Product Details

Viewing HeadBinocular 45° Inclined Tubes
TypeStereo Microscope
Head TypeBinocular
ColorWhite
Power Supply110V-220V AC
SeriesEM-30 Turret and Zoom
Eyepiece Magnification10X, 20X
IlluminationLED Illumination
Light SourceLED
MaterialPlastic, Cast Aluminum Alloy
DescriptionBinocular Entry-Level Dual 2X, 4X Turret Microscope System
Magnification Range20X - 40X
Package Quantity1
Manufacturers Part NumberEM-31
NosepieceRevolving
Objective2X, 4X
BrandMeiji Techno

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsISO 9001:2008