Global Industrial
Model # :WB708563
Global Industrial Emergency Eyewash Preservative, 8 Oz., 1 Bottle
Write a Review
|
Questions & Answers (0)
Product Description
✓ Solution helps preserve potable water for an extended period of time.
✓ Made to maintain quality for up to 5 - 20 gallons.
✓ Compatible with the Global Industrial 20 oz. Gravity Fed Portable Eyewash Station, 708387.
The Global Industrial 8 oz. Bottle of Emergency Eyewash Preservative can be used specifically with the Global Industrial 20 oz. Gravity Fed Portable Eyewash Station, 708387. The additive concentrate contains a strong-acting preservative for potable water, keeping your eyewash station well-maintained at your facility. Plus, the small 8 oz. bottle is easy-to-store in multiple quantities. Not intended for universal eyewash stations.
✓ Made to maintain quality for up to 5 - 20 gallons.
✓ Compatible with the Global Industrial 20 oz. Gravity Fed Portable Eyewash Station, 708387.
The Global Industrial 8 oz. Bottle of Emergency Eyewash Preservative can be used specifically with the Global Industrial 20 oz. Gravity Fed Portable Eyewash Station, 708387. The additive concentrate contains a strong-acting preservative for potable water, keeping your eyewash station well-maintained at your facility. Plus, the small 8 oz. bottle is easy-to-store in multiple quantities. Not intended for universal eyewash stations.
PRICE
$18.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz. |
Product Details
| Type | Eyewash Solution |
| Mounting Location | Portable |
| Package Quantity | 1 |
| Description | Emergency Eyewash Preservative Bottle |
| Manufacturers Part Number | 708563 |
| For Use With | Model #708387 |
| Brand | Global Industrial |