Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dremel

Model # :WBB3137526

MPN #: EZ725

Dremel® EZ All-Purpose Accessory Storage Kit, 70 Pieces

Product Description
Getting started with your Dremel&$174; rotary tool has become a whole lot easier. The EZ All-Purpose Accessory Kit includes 70 genuine Dremel® accessories that are part of the EZ Lock™ or EZ Drum™ system. The EZ Lock accessory system allowing for quick and easy accessory changes for cutting, polishing, sanding, cleaning and more. The kit also features the EZ456 Metal Cut Off Wheels reinforced to last 2X longer than current fiberglass-reinforced wheels. Set also offers a reusable storage bins with lift-out trays for easy organization of the included bits.

Features:
  • Material - Fiberglass Reinforced
  • All-purpose rotary tool accessory set includes 70 bits for cutting, polishing, sanding, cleaning and more!
  • Accessory set includes the patented EZ Lock accessory system including the EZ Lock™ & EZ Drum™ mandrels
  • Includes a reusable storage bin and lift-out trays for easy organization of the included bits
  • Cutting accessories: EZ544 EZ Lock 1-1/2" Carbide Cutting Wheel (x1), EZ545 EZ Lock 1-1/2" Diamond Cutting Wheel (x1), EZ476 EZ Lock 1-1/2" Plastic Cut-Off Wheel (x1), EZ456 EZ Lock 1-1/2" Metal Cut-Off Wheel (x4), EZ409 EZ 1-1/2" EZ Lock Thin Cut Wheel (x3)
  • Cleaning/Polishing accessories: 423E EZ Lock Polishing Cloth Wheel (x3)
  • Sanding accessories: EZ411SA EZ Lock 1-1/14" Sanding Disc (x6), 432 1/2" Sanding Band (x20), EZ413SA EZ Lock 1-1/4" Sanding Disc (x6), 511E EZ Lock Finishing Abrasive Buffs (x1), 512E EZ Lock Finishing Abrasive Buff (x1), 408 1/2" Sanding Band (x20)
  • Mandrels: EZ402 EZ Lock Mandrel (x1), EZ407SA EZ Lock 1-1/4 Drum Sanding Mandrel (x1)
PRICE
$79.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Number of Pieces70
No Load RPM35000 rpm
MaterialFiberglass
ColorMulti-Colored
BrandDremel