Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dremel

Model # :WBB3137565

MPN #: 426

Dremel® Fiberglass Reinforced Cut-Off Wheels, 1-1/4" Chuck Size, Pack of 5

Product Description
Reinforced with fiberglass for increased durability the fiberglass reinforced cut-off wheels are ideal for slicing, cutting, grooving, and trimming a variety of materials including hard and soft metals, marble, drywall, and plastic. The cutting discs feature a 1-1/4 In. (31.8 mm) diameter and 1/16" (1.1 mm) thick blade, and can be used to cut or slot bolts, screws, sheet metal, thin wood and plastic. The 426 includes 5 cut-off wheels.

Features:
  • Material - Fiberglass
  • Ideal for cutting, grooving and trimming all kinds of metal
  • May also be used on other materials-including thin wood, plastics and ceramics
  • Cut bolts or screws or make slots in rusted or stripped bolts and screws
  • The cut-off wheel cuts only along its edge
PRICE
$26.95

Min. purchase quantity is 5
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/4"
Diameter1-1/4
Blade Thickness0.045

Product Details

Number of Pieces5
No Load RPM35000 rpm
Includes5 Cut-Off Wheels
MaterialFiberglass
ColorBlack
For Use WithHard And Soft Metals, Marble, Drywall, And Plastic
BrandDremel