Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dremel

Model # :WBB3137527

MPN #: 2050-15

Dremel® Stylo Plus Versatile Craft Tool, 1/32" - 1/8" Chuck Size

Product Description
The Stylo+ offers the precision you expect from a Dremel® rotary tool, packaged into a sleek, lightweight design. Crafted with the comfortable ergonomics of a pen, the narrow profile and soft grip of Stylo+ allow creative users to etch, engrave, polish and sand with ease. You will enjoy an endless range of creative applications with this versatile craft tool. The tool's variable speed ranges from 5,000 to 22,000 RPM, providing the optimal speed control for applications such as glass etching, leather burnishing, bead making, wood engraving and more.

Features:
  • Material - Rubber & Plastic
  • Versatile tool for craft projects: glass etching, leather burnishing, jewelry making, polishing, woodworking and more
  • Wood carving detail: use your creativity to create amazing woodcarving projects
  • Slim size: slim size allows you to get closer to your workpiece and provides maximum control in precision etching, engraving, polishing and sanding applications
  • Comfortable grip: narrow profile and sleek, lightweight design allow for extended work sessions.
  • Variable speed: the rotary tool has a variable speed from 5,000 – 22,000 rpm for optimal speed control in a variety of different light–duty hobby and craft projects.
  • Quiet: compact motor is perfect for home use fits more comfortably in your hand while using the tool
  • Two year warranty.
PRICE
$70.95

Min. purchase quantity is 2
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8
Width2-1/4
Height10-7/16
Size1/32" - 1/8"

Product Details

Variable SpeedYes
ColorGray
ApplicationEngraving, Polishing, Sanding
Amperage0.5 A
Voltage120 V
No Load RPM22000 rpm
MaterialPlastic, Rubber
BrandDremel

Warranty

Warranty2 yr