Global Industrial
Model # :WBB3184281
Global Industrial EZ Assemble Counter Height Cabinet, 36"Wx18"Dx42"H, Fully Assembled, Gray
|
Questions & Answers (0)
Product Description
✓ 20-gauge construction body for lasting durability
✓ Each shelf holds up to 200 lbs.
✓ 22-gauge shelf thickness
EZ assemble Counter Height Cabinets feature simplified building for quick and efficient construction. Leveling Feet provide unit stability on uneven surfaces. Flush handles with 3-point locking mechanism and 2 keys for safety and security. Textured Powder coat finish for added durability.
✓ Each shelf holds up to 200 lbs.
✓ 22-gauge shelf thickness
EZ assemble Counter Height Cabinets feature simplified building for quick and efficient construction. Leveling Feet provide unit stability on uneven surfaces. Flush handles with 3-point locking mechanism and 2 keys for safety and security. Textured Powder coat finish for added durability.
PRICE
$419.95
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 42 in |
| Weight | 75 lbs |
| Shelf Gauge | 22 ga |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Adjustable Shelves | 1 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | 361842GY |
| Brand | Global Industrial |
| Type | Storage Cabinet |
| Shelf Capacity | 200 lbs |
| Color | Gray |
| Series | EZ Assemble |
| Handle Type | Recessed |
| Style | Counter Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Description | EZ Assemble Storage Cabinet |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Feet |
Warranty
| Warranty | 1 yr |