Bird Barrier® Repeating Starling Trap, Steel, Silver
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Material | Steel |
| Color | Silver |
| Brand | Bird Barrier |
Related Products
Birdwire® is a seven-stranded, stainless steel wire, coated with U.V.-stabilized clear nylon. Diameter is .7mm with a breaking strength of 100 lbs.. Birdwire is a bird control solution that is widely used throughout the us because it is very low-profile and has minimal visual impact. It carries GSA approval for historic buildings. Where to Use: Long, exposed ledges, parapets, signs, beams, pipes Target Bird: Pigeon Bird Pressure: Light - Medium Material: Stainless Steel Installation: Stainless steel, nylon coated wire is attached to stainless steel posts and tensioned using springs (Sold ...
Popular indoor trap – the Sparrow Trap Door – simulates a bird feeder to attract small birds like sparrows, starlings, grackles and more. Simply bait the rear of the trap and set it out where birds can spot the trap and bait. The discrete, solid walled design is humane, safe and hygienic – all mess is contained inside with a bottom hatch for easy cleanout. Mount trap on shelving or hang from above – the Trap Door trap comes complete with hanger and rear adapter for extension pole mounting. When the lid is down you have caught a bird! You can use many types of bait such as bread and bird ...
Features: 48"x 24" x 10" High Six one way entry doors with door guard Capacity: 20 – 30 + birds Two easy access top doors for removal of birds Easy removable shade screen Two water containers and one feed pan for easy service Shade/ water/feeder features attracts additional birds Heavy 14 gauge galvanized welded wire
The Sparrow Trap Door with Audio comes complete with our integrated audio sparrow call module. A call will improve your catch rate and increase sparrow interest in the trap door Male and female birds cannot resist the call and come running – you will be amazed at how fast it works! The module adheres directly to the rear of the feeding platform. Penetrations in the rear baffle of the trap amplify and direct the sound to draw birds into the bait area for capture. The battery powered audio call module is loaded with multiple call programs including constant call, time delay call, ...
This is a single-catch closing net bird trap for placing flat on the ground, on walls, sides of buildings, or trees. This bird trap is ideal for wood peckers, starlings, pigeons, and other individual birds that can be baited. The larger traps can catch multiple birds at one time. The trap comes in three sizes and has a framework with gentle green nylon netting for a safe, humane capture.