Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB3128161

MPN #: TT-SP20

Bird Barrier® Sparrow Trap Door w/ Audio Module, Brown

Product Description
The Sparrow Trap Door with Audio comes complete with our integrated audio sparrow call module.
  • A call will improve your catch rate and increase sparrow interest in the trap door
  • Male and female birds cannot resist the call and come running – you will be amazed at how fast it works!
  • The module adheres directly to the rear of the feeding platform.
  • Penetrations in the rear baffle of the trap amplify and direct the sound to draw birds into the bait area for capture.
  • The battery powered audio call module is loaded with multiple call programs including constant call, time delay call, intermittent call, loud and soft call, etc.
  • In sanitary and food safety applications where baited traps are not allowed the trap can be used with audio call alone. Batteries included. Battery runtime = approximately 7 days.
  • Or use with optional power adapter and cable tt-sp27.

    "The Trap Door trap is the ideal tool for both prevention and quick response. We have facilities managers that deploy the trap door to catch a single bird inside an airport terminal or grocery store as well as permanent installations of traps in large arrays in packaging distribution centres to catch any sparrows that enter at the dock doors before they can settle in and make a mess…" – Customer"


  • PRICE
    $239.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length9
    Width6-1/2 in
    Height14 in

    Product Details

    MaterialWood, Plastic
    ColorBrown
    BrandBird Barrier