Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB3128143

MPN #: tt-sp10

Bird Barrier® Sparrow Trap Cage, 16"L x 12"W x 8"H

Product Description
New two-chamber, bi-level repeating trap is ideal for sparrows. The trap accommodates twelve sparrows at a time. Unlike ground level traps, the birds enters the trap and immediately move to the elevated second level, which eliminates their feeling of entrapment and the need to dismiss a distress call. Dimensions: 16"x 12" x 8"

PRICE
$98.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width12 in
Height8 in
Weight4 lbs

Product Details

MaterialStainless Steel
Application MethodAt Ground Level, Pole or Hang were is needed
ColorSilver
BrandBird Barrier