Vestil Steel Heavy Duty D-Style Self Dumping Hopper, 4 Cu. Yd., 6000 lb. Cap., Machine Gray
Write a Review
|
Questions & Answers (0)
Product Description
The self- dumping Hopper is ideal for discarding material products. The blue powder coated steel construction is durable and long lasting through the toughest of environments. Additional features include; an automatic return to the upright position, full length fork tubes for easy portability, a safety chain restraint for secure transporting while on fork lift, and a manual pull cable for dumping from the driving position, as well as, a front hopper release. Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.
PRICE
$3,019.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 79-3/8 in |
| Width | 72-15/16 in |
| Height | 64-3/8 in |
| Weight Capacity | 6000 lbs |
| Weight | 1140 lbs |
| Base Thickness | 2-1/2 in |
| Fork Pocket Center | 28 in |
| Fork Opening | 2-1/2 x 7-1/2 in |
| Wall Gauge | 8 ga |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper w/ Bump Release |
| Color | Gray |
| Hopper Release Type | Bump |
| Dump Angle Degrees | 74 |
| Capacity | 4 yd³ |
| Material | Steel |
| Manufacturers Part Number | D-400-HD-GY-MG |
| Brand | Vestil |
Warranty
| Warranty | 90 days |