EZ-Edge 1"X33-1/5" Labeling Strip
Write a Review
|
Questions & Answers (0)
Product Description
EZ-Edge™ 1"X 33 1/2" Labeling Strip
Self adhesive strip featuring a bottom guide for easy installation and instant organization. Made of heavy-duty, UV treated PVC. Bar code compatible with clear front and black back. EZ·Edge™can be trimmed to retro-fit many other bins and shelving products.
Self adhesive strip featuring a bottom guide for easy installation and instant organization. Made of heavy-duty, UV treated PVC. Bar code compatible with clear front and black back. EZ·Edge™can be trimmed to retro-fit many other bins and shelving products.
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 1/4 in |
| Height | 1 in |
Product Details
| Type | Shelf edge |
| Country of Origin | USA |
| Material | PVC, UV Treated |
| Package Quantity | 5 |
| Color | Black |
| Manufacturers Part Number | EZ-3355 |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |