Cup & Lid Organizers
Material
Brand
Length
Width
Height
Type
Capacity
Color
Price
Related Products
This Perfect-Fit® cup dispenser is the only dispenser you will need for a variety of paper, plastic and foam cups ranging from 8 oz. to 44 oz. These in-counter cup dispensers utilize an interchangeable silicone baffle gasket system to accommodate cups and containers with rim diameters ranging from 3" - 4-1/2". This model includes two compression springs and will work with all cups in a horizontal, angled or vertical mounting application. Dispenser has a short under-counter length of 17". Innovative design allows the baffle to be replaced without removing from the counter. Quality ABS ...
This Countertop Combination Dispenser features interchangeable baffle cup dispensers and includes built-in storage for lids and straws. Dispenses a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-1/2". Divided straw compartment accommodates standard and jumbo length straws. Dispensers feature matching matte black ring bezels and a quick-release mounting bracket. 13"W x 23"D x 16-1/4"H overall.
SLR-2 Perfect-Fit® cup dispensers are the only dispensers you will need for a variety of paper, plastic and foam cups ranging from 8 Oz. to 44 Oz. These in-counter cup dispensers utilize an interchangeable silicone baffle gasket system to accommodate cups and containers with rim diameters ranging from 3" to 4-1/2". This model includes a single light compression spring and will work with foam cups in any mounting position and paper/plastic cups in horizontal mounting positions. The SLR-2F has a standard under-counter length of 22". An innovative design allows the baffle to be replaced ...
The Avalon Countertop Hot/Cold Water Cooler is made with innovation and style. The easy-to-use paddle spouts make it so much more convenient to use. Simply press your cup against the paddle to let the flow of water to come out. The machines highly efficient compressor makes the cold water crisp and ice cold at approximately 47° F without the need of adding ice cubes to your drink. The hot faucet is hot enough to cook one's tea or coffee or any other steaming hot beverage at approximately 185° F. Due to the extremely hot water, we've added a child safety lock on the hot water ...
This cup dispenser is the only dispenser you will need for a variety of paper, plastic and foam cups ranging from 8 oz. to 44 oz. These in-counter cup dispensers utilize a simple and fast tool free adjustment mechanism to adjust for cups and containers with rim diameters ranging from 3-1/8" - 4-1/2". This model includes two compression springs and will work with all cups in a horizontal, angled or vertical mounting application. Dispenser has a short under-counter length of 17". Innovative design allows the dispenser to be adjusted without removing from the counter. Quality ABS plastic ...